- Lube-Matic® Liquid
- 46.00 oz Can
applications
- Welding
features
- Helps feed all mild steel, fabricated, and core wires
- Cuts rust and reduces wire drag 60%
- Great for longer distance feed
| Container Type | Can |
| Type | Wire Lube |
| Capacity Volume | 46 oz |
| Container Size | 46 oz |
| Color | Clear |
| Physical Form | Liquid |
| Packing Type | Can |
| Weight | 2.01 LB |
-
No Air Shipping


