- Weld-Kleen® 350 Anti-Spatter
- 13.64 oz Aerosol
features
- Economical and safe
- Biodegradable, non-toxic & paintable
- Can be frozen
| Container Type | Aerosol |
| Packing Type | Aerosol |
| Container Size | 13.64 oz |
| Physical Form | Liquid |
| Applicable Materials | Metal |
| Color | Red |
| Capacity Volume | 13.64 oz |
| Type | Anti-Spatter |
| Weight | 0.16 LB |

