- Weld-Kleen® 350 Anti-Spatter
- 1.00 qt Spray Bottle
features
- Economical and safe
- Biodegradable, non-toxic & paintable
- Can be frozen
| Container Type | Spray Bottle |
| Physical Form | Liquid |
| Type | Anti-Spatter |
| Capacity Volume | 1 qt |
| Container Size | 1 qt |
| Color | Red |
| Packing Type | Spray Bottle |
| Applicable Materials | Metal |
| Weight | 2.01 LB |

