- Weld-Kleen® 350 Anti-Spatter
- 1.00 gal Bottle
features
- Economical and safe
- Biodegradable, non-toxic & paintable
- Can be frozen
| Applicable Materials | Metal |
| Container Type | Bottle |
| Physical Form | Liquid |
| Color | Red |
| Container Size | 1 gal |
| Capacity Volume | 1 gal |
| Weight | 9.1 LB |
-
No Air Shipping


