- Weld-Kleen® 350 Anti-Spatter
- 5.00 gal Pail
features
- Economical and safe
- Biodegradable, non-toxic & paintable
- Can be frozen
| Physical Form | Liquid |
| Capacity Volume | 5 gal |
| Container Size | 5 gal |
| Color | Red |
| Applicable Materials | Metal |
| Container Type | Pail |
| Weight | 45.0 LB |
-
No Air Shipping


