- Weld-Kleen® 350 Anti-Spatter
- 55.00 gal Drum
features
- Economical and safe
- Biodegradable, non-toxic & paintable
- Can be frozen
| Physical Form | Liquid |
| Applicable Materials | Metal |
| Container Size | 55 gal |
| Color | Red |
| Container Type | Drum |
| Capacity Volume | 55 gal |
| Weight | 410.0 LB |
-
No Air Shipping -
Delivery Via Truck



