- Nozzle Dip Gel® Heavy Duty Anti-Spatter
- 1.00 gal Can
applications
- Welding
features
- Excellent cooling properties for longer tip and nozzle life
- Can dip hot or cold, gel will not migrate into liner
- Non flashing, biodegradable, paintable and non-toxic
| Color | Amber-Clear |
| Capacity Volume | 1 gal |
| Packing Type | Can |
| Container Size | 1 gal |
| Type | Heavy Duty Nozzle Dip |
| Container Type | Can |
| Physical Form | Gel |
| Weight | 0.0 LB |

