- Brite Zinc Cold Galv
- 12.50 oz Aerosol Can
features
- Repair damaged or welded galvanizing
- Weld-through, fast dry, meets ASTM A780
- Brite silver, matches hot-dip
| Packing Type | Aerosol |
| Container Size | 12.5 oz |
| Chemical Compound | Zinc-Rich |
| Weight | 1.69 LB |
-
No Air Shipping


