- Elec Strip Pliers w/Spr Lock Cdd
features
- Wire cutting and stripping edges conveniently located in front of pivot to allow use in tight places.
- Needle nose pliers add wire pulling and bending capabilities
- Scissors-action stripper for cleaner, faster and more accurate stripping
- Serrated edge
- 105SCGV includes work speeding automatic spring and lock
- Red cushion grip handle provides maximum leverage
| Spring | No |
| Plier Type | Needle Nose |
| Trade Mark | Xcelite® |
| Cooper Family | XCE011 - Wire & Cable Preparation Tools |
| Length | 6 in |
| Weight | 0.3 LB |
| EAN or UPC | 37103487001 |

