- Modular Heater
- Thread-On Tip, 33 watt, 800° F
features
- Use with standard series modular irons SL325, SL335, SL345 and SL500
| Cooper Family | WEL009 - Service Parts |
| Accessory Type | Heat Modular |
| Temperature | 800 °F |
| Wattage | 33 W |
| Trade Mark | Weller® - Ungar® |
| Weight | 0.063 LB |
| EAN or UPC | 37103031013 |

