- Cutting Tweezers
- Fine Curved Point
- 4 1/4" Long
- Carbon
- Magnetic
| Length | 4 1/4 in |
| Point Size | Fine |
| Serrations | N/A |
| Type | Cutting |
| Magnetic | Yes |
| Material | Carbon |
| Cooper Family | ERE001 - High Precision Tweezers |
| Usage | Micro Electronics |
| Point Style | Curved |
| Weight | 0.05 LB |
| EAN or UPC | 37103157829 |

