- Cutting Tweezers
- Medium Curved Point
- 4 1/2" Long
- Carbon
- Magnetic
| Length | 4 1/2 in |
| Serrations | N/A |
| Material | Carbon |
| Usage | Micro Electronics |
| Magnetic | Yes |
| Point Style | Curved |
| Cooper Family | ERE001 - High Precision Tweezers |
| Type | Cutting |
| Point Size | Medium |
| Weight | 0.05 LB |
| EAN or UPC | 43127610066 |

