- Soft Tip/ESD Tweezers
- Fine Straight Point
- 5" Long
- Stainless Anti-Acid
- Non-Magnetic
| Usage | General Use |
| Point Size | Fine |
| Material | Stainless Anti-Acid |
| Length | 5 in |
| Magnetic | No |
| Serrations | External |
| Cooper Family | ERE001 - High Precision Tweezers |
| Type | Soft Tip/ESD |
| Point Style | Straight |
| Weight | 0.04 LB |
| EAN or UPC | 43127066528 |

