- Swiss Tweezers
- Medium Curved Point
- 6" Long
- Stainless Anti-Acid
- Non-Magnetic
| Length | 6 in |
| Material | Stainless Anti-Acid |
| Cooper Family | ERE001 - High Precision Tweezers |
| Serrations | Internal/External |
| Point Style | Curved |
| Point Size | Medium |
| Type | Swiss |
| Magnetic | No |
| Usage | General Use |
| Weight | 0.04 LB |
| EAN or UPC | 43127097089 |

