- Swiss Tweezers
- Large Straight Point
- 6" Long
- Stainless Anti-Acid
- Non-Magnetic
| Type | Swiss |
| Length | 6 in |
| Point Style | Straight |
| Usage | General Use |
| Material | Stainless Anti-Acid |
| Magnetic | No |
| Cooper Family | ERE001 - High Precision Tweezers |
| Point Size | Large |
| Serrations | N/A |
| Weight | 0.068 LB |
| EAN or UPC | 43127610134 |

