- Swiss Tweezers
- Large Straight/Round Point
- 4 3/4" Long
- Stainless Anti-Acid
- Non-Magnetic
| Length | 4 3/4 in |
| Point Size | Large |
| Type | Swiss |
| Point Style | Straight/Round |
| Serrations | N/A |
| Usage | General Use |
| Magnetic | No |
| Material | Stainless Anti-Acid |
| Cooper Family | ERE001 - High Precision Tweezers |
| Weight | 0.05 LB |
| EAN or UPC | 43127607967 |

