- Italian Tweezers
- Medium Straight Point
- 4 1/2" Long
- Stainless Anti-Acid
- Non-Magnetic
| Usage | General Use |
| Serrations | N/A |
| Length | 4 1/2 in |
| Material | Stainless Anti-Acid |
| Type | Italian |
| Magnetic | No |
| Point Size | Medium |
| Cooper Family | ERE001 - High Precision Tweezers |
| Point Style | Straight |
| Weight | 0.04 LB |
| EAN or UPC | 43127079009 |

