- Modular Heater
- Thread-On Tip, 50 watt, 1000° F
features
- Use with standard series modular irons SL325, SL335, SL345 and SL500
| Accessory Type | Heat Modular |
| Wattage | 50 W |
| Cooper Family | WEL009 - Service Parts |
| Trade Mark | Weller® |
| Temperature | 1000 °F |
| Weight | 0.1 LB |
| EAN or UPC | 37103029386 |

