- Swiss Tweezers
- Medium/.015" Hole Straight Point
- 4 1/2" Long
- Stainless Anti-Acid
- Non-Magnetic
| Serrations | External |
| Cooper Family | ERE001 - High Precision Tweezers |
| Point Size | Medium/.015" Hole |
| Magnetic | No |
| Usage | Handling |
| Material | Stainless Anti-Acid |
| Point Style | Straight |
| Type | Swiss |
| Length | 4 1/2 in |
| Weight | 0.04 LB |
| EAN or UPC | 43127613821 |

