- Oblique Head
- Angled Tip Cutter
- Full Flush Cut
- 4 1/4" Long
features
- Oblique nippers for extra clearance
- Full flush cut
- For 16 awg wire and smaller
| Jaw Length | 0.472 in |
| Cutting Dia. [Max] | 0.047 in |
| Length | 4 1/4 in |
| Cooper Family | ERE002 - Electronics Cutters |
| Cut Type | Full Flush |
| Jaw Thickness | 0.256 in |
| Jaw Width | 0.394 in |
| Weight | 0.2 LB |
| EAN or UPC | 43127075483 |

