- 5" Midget Slip Jt Ignition Pliers Carded
features
- Forged alloy steel construction, precision machining and scientific proportioning
- Ignition pliers.
- Narrow jaw for close work.
- Three-jaw opening adjustment to 1/2"
- Red plastic-coated cushion grip provides maximum leverage
| Overall Length | 5 in |
| Grip | Cushioned |
| Trade Mark | Xcelite® |
| Cooper Family | XCE005 - Specialty Tools |
| Plier Type | Utility Ignition |
| Weight | 0.15 LB |
| EAN or UPC | 37103481511 |

