- 4" Overall Length
- 13/32" Jaw Length
- Diagonal Pliers
features
- For work in close quarters
- Standard beveled edges
- Forged alloy steel construction, precision machining and scientific proportioning
- Red plastic-coated cushion grip provides maximum leverage
| Jaw Width | 7/16 in |
| Overall Length | 4 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Thickness | 9/32 in |
| Plier Type | Diagonal |
| Jaw Length | 13/32 in |
| Trade Mark | Xcelite® |
| Grip | Cushioned |
| Weight | 2.08 LB |
| EAN or UPC | 37103311085 |

