- Swiss Tweezers
- Very Fine Straight Point
- 4 1/2" Long
- Stainless Anti-Acid
- Non-Magnetic
| Type | Swiss |
| Point Size | Very Fine |
| Serrations | N/A |
| Magnetic | No |
| Usage | Micro Electronics |
| Length | 4 1/2 in |
| Point Style | Straight |
| Material | Stainless Anti-Acid |
| Cooper Family | ERE001 - High Precision Tweezers |
| Weight | 0.05 LB |
| EAN or UPC | 43127608643 |

