Skip to content Skip to navigation menu
Industrial Heat Guns

6966C

Industrial Heat Guns
Item #101879234
  • 3-Wire Heat Gun
Industrial Heat Guns
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-Wire Heat Gun

features

  • NOW ESD SAFE
  • Designed for assembly and repair applications in production plants, laboratories and service shops
  • Long-life heater and fan components
  • Shrink tubing and vinyl/T.F.E.
  • Epoxy curing, drying and cooling
  • Approximately 750 °F to 800 °F hot air at nozzle
  • three-position switch - hot, off, cool
  • Three-wire, grounded plug, 6' power cord
  • Lightweight, 13 oz with cord
  • UL® and cUL listed
Cooper Family WEL001 - Soldering and Heat Guns
Weight 1.823 LB
EAN or UPC 37103034656
NSN Number 4940-01-037-7268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison