- Iron Plated Tip
- for 8200 Universal Soldering Gun
features
- Tips compatible with Weller® soldering guns
- Iron plated tip made of copper
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
| Tip Length | 0.885 in |
| Tip Style | Iron Plated |
| Accessory Type | Replacement Tip |
| Tip Diameter | 0.165 in |
| Cooper Family | WEL007 - Tips and Nozzles |
| Weight | 0.1 LB |
| EAN or UPC | 37103475824 |

