- Unique "Ballpoint" Tip for Tightening & Removing Allen® Socket Screws
features
- Clear plastic case
- Unique ballpoint tip for tightening and removing Allen® socket screws
- Nine blades, 4" long, 99 x 5 extension and regular 991 handle
- Will engage screw head from any angle
- Ends precision-machined to close tolerances
- Helps slip easily into sockets and hold securely without reaming
| Tip Type | Hex Ball |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| Shank Length | 4 in |
| Weight | 0.995 LB |
| EAN or UPC | 37103314352 |

