- Swiss Tweezers
- Medium Straight Point
- 4 1/4" Long
- Stainless Anti-Acid
- Non-Magnetic
| Length | 4 1/4 in |
| Point Size | Medium |
| Cooper Family | ERE001 - High Precision Tweezers |
| Material | Stainless Anti-Acid |
| Usage | General Use |
| Type | Swiss |
| Point Style | Straight |
| Serrations | External |
| Magnetic | No |
| Weight | 0.042 LB |
| EAN or UPC | 43127610653 |

