- Swiss Tweezers
- Fine Straight Point
- 4 1/2" Long
- Brass
- Non-Magnetic
| Serrations | N/A |
| Magnetic | No |
| Cooper Family | ERE001 - High Precision Tweezers |
| Length | 4 1/2 in |
| Usage | General Use |
| Point Style | Straight |
| Type | Swiss |
| Point Size | Fine |
| Material | Brass |
| Weight | 0.04 LB |
| EAN or UPC | 43127609275 |

