- Soldering Iron Replacement Tip
- Screwdriver Style
- 800 °F Maximum Temperture
features
- Tips compatible with W60P and W100PG irons
- W60P tips are packed 10 per box, W100PG tips are packed 6 per box
- Available bulk packed (100 multiples only)
- 200 lot minimum order
- greater discount offered an orders of 600 lots and above.
- Precision-ground copper tips are plated with iron, nickel and chromium
- Individually carded for point-of-purchase display
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
| Accessory Type | Replacement Tip |
| Temperature | 800 °F |
| Tip Type | Soldering Iron |
| Trade Mark | Weller® - Ungar® |
| Tip Length | 1.37 in |
| Tip Diameter | 0.187 in |
| Cooper Family | WEL007 - Tips and Nozzles |
| Tip Style | Screwdriver |
| Weight | 0.095 LB |
| EAN or UPC | 37103472892 |

