- Professional Soldering Gun
- 900 °F to 1100 °F Temperture Range
features
- Professional heavy-duty gun
- Pistol grip design
- Fingertip trigger selects high (1st trigger position) or low output (2nd trigger position)
- Ready-to-use in six seconds
- Heavy-gauge, high efficiency, tin-plated copper tip
- Twin lights illuminate work
- Two-wire cord (D5503 has a three-wire cord)
- Helpful hints and instructions on packaging
- Instruction booklet included
- UL® and cUL listed
| Cord Length | 6 ft |
| Temperature Range °F | 900 °F to 1100 °F |
| Cooper Family | WEL001 - Soldering and Heat Guns |
| Watts | 260 W / 200 W |
| Weight | 2.7 LB |
| EAN or UPC | 37103475411 |
| NSN Number | 3439-00-554-1829 |

