- 260 / 200 Watts
- 1100 °F / 900 °F Temperature
- 2 Conductor Cord
- Soldering Gun Kit
features
- Professional heavy-duty gun
- Dual-heat gun produces 260 or 200 watts
- Pistol grip design, ready-to-use in six seconds
- Fingertip trigger selects high or low output
- Heavy-gauge, high efficiency, tin-plated copper tip
- Twin lights illuminate work
compliances
- 0
| Case Construction | Blow Molded |
| Cooper Family | WEL001 - Soldering and Heat Guns |
| Cord Length | 6 ft |
| Voltage Rating | 120 VAC |
| Watts | 260 W / 200 W |
| Cord Type | 2 Conductor Cord |
| Temperature Range °F | 1100 °F to 900 °F |
| Weight | 4.2 LB |
| EAN or UPC | 37103475428 |
| NSN Number | 3439-00-732-7798 |

