- Swiss Ergo/ESD Tweezers
- Very Fine Curved Point
- 5" Long
- Stainless Anti-Acid
- Non-Magnetic
| Cooper Family | ERE001 - High Precision Tweezers |
| Serrations | N/A |
| Type | Swiss Ergo/ESD |
| Usage | Micro Electronics |
| Point Style | Curved |
| Length | 5 in |
| Point Size | Very Fine |
| Magnetic | No |
| Material | Stainless Anti-Acid |
| Weight | 0.063 LB |
| EAN or UPC | 37103156471 |

