- Swiss Ergo/ESD Tweezers
- Fine Straight Point
- 4 3/4" Long
- Stainless Anti-Acid
- Non-Magnetic
| Point Size | Fine |
| Magnetic | No |
| Point Style | Straight |
| Length | 4 3/4 in |
| Usage | Micro Electronics |
| Serrations | Internal |
| Material | Stainless Anti-Acid |
| Cooper Family | ERE001 - High Precision Tweezers |
| Type | Swiss Ergo/ESD |
| Weight | 0.063 LB |
| EAN or UPC | 37103210401 |

