- Economy Tweezers
- Medium Straight Point
- 4 3/4" Long
- Stainless Anti-Acid
- Non-Magnetic
| Usage | General Use |
| Type | Economy |
| Cooper Family | ERE001 - High Precision Tweezers |
| Serrations | Internal/External |
| Material | Stainless Anti-Acid |
| Magnetic | No |
| Point Size | Medium |
| Point Style | Straight |
| Length | 4 3/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 43127142741 |

