- Screwdriver Soldering Pen Tip
- 0.035" Tip Diameter
features
- Solid copper, plated with iron, nickel and chromium, precision-ground ET series tips
- Provide maximum heat transfer from heater to tip
- Individually packaged and packed 10 per box
- Available bulk packed (100 multiples only)
- 200 lot minimum order
- greater discount offered an orders of 600 lots and above.
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
| Accessory Type | Replacement Tips |
| Tip Length | 5/8 in |
| Tip Diameter | 0.035 in |
| Tip Type | Soldering Pen |
| Cooper Family | WEL007 - Tips and Nozzles |
| Trade Mark | Weller® |
| Tip Style | Screwdriver |
| Weight | 0.164 LB |
| EAN or UPC | 37103477255 |

