- 3/8 in Jaw Width
- 13/16 in Jaw Length
| Side Cutter | No |
| Joint Type | Solid |
| Spring Return | Yes |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Jaw Bend | 0° |
| ESD Safe | Yes |
| Jaw Width | 3/8 in |
| Jaw Length | 13/16 in |
| Material | Steel |
| Overall Length | 4 in |
| Handle Color | Green |
| Wire Stripper | No |
| Non-Sparking | No |
| Plier Item | Needle Nose Pliers |
| Gripping Surface | Serrated |
| Max. Jaw Opening | 1 in |
| Wire Crimper | No |
| Weight | 0.16 LB |
| EAN or UPC | 37103311269 |

