- 0.0625 in Tip
- 6 5/8" Length
- 4" Blade Length
- Hex Shank
| Handle Color | Amber |
| Tip Type | Hex |
| Tip Size | 1/16 in |
| Cooper Family | XCE001 - Screwdrivers |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| Shank Type | Hex |
| Tip Finish | Chrome |
| Shank Diameter | 1/16 in |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 4 in |
| Handle Material | Plastic |
| Weight | 0.2 LB |
| EAN or UPC | 37103314703 |

