- 9/32 in Jaw Width
- 1 3/16 in Jaw Length
| Material | Steel |
| Side Cutter | No |
| Handle Color | Green |
| Jaw Bend | 0° |
| Jaw Width | 9/32 in |
| Max. Jaw Opening | 1 in |
| Gripping Surface | Serrated |
| Jaw Length | 1 3/16 in |
| Joint Type | Solid |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| ESD Safe | No |
| Non-Sparking | No |
| Wire Stripper | No |
| Wire Crimper | No |
| Spring Return | Yes |
| Plier Item | Needle Nose Pliers |
| Overall Length | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103311306 |

