- 17/32 in Jaw Width
- 1 11/16 in Jaw Length
| Wire Crimper | No |
| Max. Jaw Opening | 1 in |
| Overall Length | 5 1/2 in |
| Jaw Bend | 0° |
| Plier Item | Long Nose Pliers |
| Jaw Length | 1 11/16 in |
| Jaw Width | 17/32 in |
| Joint Type | Solid |
| Non-Sparking | No |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Side Cutter | NO |
| Material | Steel |
| Spring Return | Yes |
| Gripping Surface | Serrated |
| Handle Color | Green |
| Wire Stripper | No |
| ESD Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 37103311337 |

