- Swiss Tweezers
- Fine Straight Point
- 3 1/4" Long
- Stainless Steel
- Non-Magnetic
| Length | 3 1/4 in |
| Usage | Micro Electronics |
| Magnetic | No |
| Cooper Family | ERE001 - High Precision Tweezers |
| Point Size | Fine |
| Type | Swiss |
| Material | Stainless Steel |
| Serrations | N/A |
| Point Style | Straight |
| Weight | 0.2 LB |
| EAN or UPC | 43127609343 |

