- Diagonal Plier
- 4 in Overall Length
features
- Dual Leaf Springs
| Nose Type | Slim Tapered |
| Non-Sparking | No |
| Plier Type | Diagonal |
| Wire Stripper | No |
| Cutting Capacity/Material | 20 AWG Soft Steel Wire |
| ESD Safe | Yes |
| Handle Color | Blue |
| Jaw Width | 7/16 in |
| Tether Style | Not Tether Capable |
| Cut | Flush |
| Jaw Length | 13/32 in |
| Overall Length | 4 in |
| Spring Return | Yes |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37103311399 |

