- Diagonal Plier
- 4 in Overall Length
features
- Copper Alloy Joint Rivet
| Tether Style | Tether Capable |
| Spring Return | No |
| Jaw Width | 7/16 in |
| Jaw Length | 15/32 in |
| Handle Color | Green |
| Cut | Flush |
| Wire Stripper | No |
| ESD Safe | No |
| Plier Type | Diagonal |
| Non-Sparking | No |
| Jaw Bend | 0 Degrees |
| Overall Length | 4 in |
| Material | Steel |
| Nose Type | Tapered |
| Weight | 0.0 LB |
| EAN or UPC | 37103311405 |

