- Chisel Replacement Tip
- 0.25" Tip Diameter
features
- Marksman® replacement tips
- Nickel-plated copper tips that are available in a variety of styles
- Iron-plated for heavy-duty soldering irons
| Tip Style | Chisel |
| Cooper Family | WEL007 - Tips and Nozzles |
| Accessory Type | Replacement Tips |
| Tip Type | Soldering Iron |
| Tip Diameter | 1/4 in |
| Trade Mark | Weller® |
| Tip Length | 1 in |
| Weight | 0.09 LB |
| EAN or UPC | 37103473615 |

