- Soldering Pen Replacement Tip
- Micro Style
features
- The heating element is contained in the pencil rather than the tip
- You don’t throw away a good heater every time you wear out a tip
- Gives you substantial savings on tip costs compared to the competition
| Accessory Type | Replacement Tip |
| Tip Length | 0.291 in |
| Cooper Family | WEL007 - Tips and Nozzles |
| Trade Mark | Weller® - Ungar® |
| Tip Style | Micro |
| Tip Diameter | 0.01 in |
| Tip Type | Soldering Pen |
| Weight | 0.01 LB |
| EAN or UPC | 37103192035 |

