- Swiss Tweezers
- Fine Straight Point
- 4 3/4" Long
- Stainless Anti-Acid
- Non-Magnetic
| Type | Swiss |
| Length | 4 3/4 in |
| Serrations | Internal/External |
| Point Style | Straight |
| Material | Stainless Anti-Acid |
| Cooper Family | ERE001 - High Precision Tweezers |
| Magnetic | No |
| Usage | General Use |
| Point Size | Fine |
| Weight | 0.04 LB |
| EAN or UPC | 43127612640 |

