- Micro Spade Replacement Tip
- 0.05" Tip Diameter
features
- Solid copper, plated with iron all over
- Nickel and chromium behind the working surface
- Use with heaters 360, 362, 363, 537S, 1237S, 4037S, 37UG
- Designed to provide maximum heat transfer from the heater to the tip
| Tip Type | Soldering Iron |
| Tip Length | 0.41 in |
| Cooper Family | WEL007 - Tips and Nozzles |
| Trade Mark | Weller® |
| Accessory Type | Replacement Tips |
| Tip Style | Micro Spade |
| Tip Diameter | 0.05 in |
| Weight | 0.021 LB |
| EAN or UPC | 37103036780 |

