- Chisel Replacement Tip
- 0.13" Tip Diameter
features
- Use with heaters 537S, 1237S, 4037S and 37
| Tip Diameter | 0.13 in |
| Trade Mark | Weller® |
| Tip Length | 0.85 in |
| Tip Style | Chisel |
| Tip Type | Soldering Iron |
| Accessory Type | Replacement Tips |
| Cooper Family | WEL007 - Tips and Nozzles |
| Weight | 0.016 LB |
| EAN or UPC | 37103036964 |

