- Chisel Replacement Tip
- 0.40" Tip Diameter
features
- Solid copper, plated with iron all over
- Nickel and chromium behind the working surface
- Use with heaters 360, 362, 363, 537S, 1237S, 4037S, 37UG
- Designed to provide maximum heat transfer from the heater to the tip
| Accessory Type | Replacement Tips |
| Tip Style | Chisel |
| Trade Mark | Weller® |
| Tip Diameter | 0.4 in |
| Tip Type | Soldering Iron |
| Cooper Family | WEL007 - Tips and Nozzles |
| Weight | 0.044 LB |
| EAN or UPC | 37103037039 |

