- Screwdriver Soldering Pen Tip
- 0.031" Tip Diameter
features
- Solid copper, plated with iron all over
- Nickel and chromium behind the working surface
- Designed to provide maximum heat transfer from the heater to the tip
| Tip Type | Soldering Pen |
| Cooper Family | WEL007 - Tips and Nozzles |
| Tip Length | 0.62 in |
| Tip Style | Screwdriver |
| Temperature | 600 °F |
| Tip Diameter | 0.031 in |
| Trade Mark | Weller® |
| Accessory Type | Replacement Tips |
| Weight | 0.026 LB |
| EAN or UPC | 37103473110 |

