- Rope Cutting Tip
- 1.66" Long
- Fits Tool 8200
features
- Rope cutting tip for 8200 soldering guns
| Cooper Family | WEL007 - Tips and Nozzles |
| Tip Style | Rope Cutter |
| Tip Length | 1.66 in |
| Tip Diameter | 1.385 in |
| Accessory Type | Replacement Tip |
| Weight | 0.03 LB |
| EAN or UPC | 37103590237 |

